Advantec GS2547MM Grade GS25 Glass Fiber Filters; 47mm dia; 100/box

Representative image only.

Advantec GS2547MM Grade GS25 Glass Fiber Filters; 47mm dia; 100/box

Advantec | Mfr: GS2547MM| Item: 0665792

For analytical or gravimetric studies

$120.23CAD / Pkg of 100

$120.23CAD / Pkg of 100
Product Description

Key Features

  • 1 year warranty

More About this Item

Membrane prefilter (<0.65 µm), high wet strength.

1 Year Warranty
Specifications
  • MaterialGlass Microfiber
  • Diameter (mm)47
  • Diameter (cm)4.7
  • DescriptionGrade GS25 Glass Fiber Filters; 47mm dia; 100/box
  • Warranty1 year
Reviews
Q&A