Advantec Grade No. 2 Qualitative Filter Paper, 5.5 cm Diameter; Pack of 100

Representative image only.

Advantec Grade No. 2 Qualitative Filter Paper, 5.5 cm Diameter; Pack of 100

Advantec | Mfr: N025.5CM| Item: 8104834

Manufactured to exacting standards for uniform performance

$15.32CAD / Pkg of 100

$15.32CAD / Pkg of 100
Product Description

Key Features

  • Medium retention
  • Retains medium crystalline precipitates
  • Fast flow rate
  • Smooth surface
  • Normal hardness
  • 1 year warranty

More About this Item

Ideal for clarifying and removing precipitates and preparation for qualitative analysis. These papers are made of 100% alpha cotton cellulose, with 0 to 12 pH tolerance. Maximum temperature is 248°F (120°C). Sold in packs of 100.

1 Year Warranty
Specifications
  • MaterialAlpha Cotton Cellulose
  • Diameter (mm)55
  • Diameter (cm)5.5
  • Thickness (µm)0.26
  • Thickness (mm)260
  • Weight (g/m²)125
  • Flow Time (seconds)80
  • Absorption Speed (cm)8
  • Wet Strength (cm H₂O)18
  • DescriptionGrade No. 2 Qualitative Filter Paper, 5.5 cm Diameter; Pack of 100
  • Warranty1 year
Reviews
Q&A