Advantec GF7590MM Grade GF75 Glass Fiber Filters; 90mm dia; 100/box

Representative image only.

Advantec GF7590MM Grade GF75 Glass Fiber Filters; 90mm dia; 100/box

Advantec | Mfr: GF7590MM| Item: 0664644

For analytical or gravimetric studies

$507.58CAD / Box of 100

$507.58CAD / Box of 100
Product Description

Key Features

  • 1 year warranty

More About this Item

Highest retention; filtering very fine protein precipitates and clarifying chemically aggressive solutions.

1 Year Warranty
Specifications
  • MaterialBorosilicate Glass Microfiber
  • Pore Size (micron)0.3
  • Diameter (mm)90
  • Diameter (cm)9
  • Thickness (µm)0.35
  • Thickness (mm)350
  • Water Flow (seconds)84
  • DescriptionGrade GF75 Glass Fiber Filters; 90mm dia; 100/box
  • Warranty1 year
Reviews
Q&A