Advantec GF75142MM Grade GF75 Glass Fiber Filters; 142mm dia; 100/box

Representative image only.

Advantec GF75142MM Grade GF75 Glass Fiber Filters; 142mm dia; 100/box

Advantec | Mfr: GF75142MM| Item: 0665623

For analytical or gravimetric studies

$1,072.63CAD / Pkg of 100

$1,072.63CAD / Pkg of 100
Product Description

Key Features

  • 1 year warranty

More About this Item

Highest retention; filtering very fine protein precipitates and clarifying chemically aggressive solutions.

1 Year Warranty
Specifications
  • MaterialGlass Microfiber
  • Pore Size (micron)0.3
  • Diameter (mm)142
  • Diameter (cm)14.2
  • DescriptionGrade GF75 Glass Fiber Filters; 142mm dia; 100/box
  • Warranty1 year
Reviews
Q&A