Advantec GD120293MM Grade GD120 Glass Fiber Filters; 293mm dia; 50/box

Representative image only.

Advantec GD120293MM Grade GD120 Glass Fiber Filters; 293mm dia; 50/box

Advantec | Mfr: GD120293MM| Item: 0665613

For analytical or gravimetric studies

$654.92CAD / Pkg of 50

$654.92CAD / Pkg of 50
Product Description

Key Features

  • 1 year warranty

More About this Item

Membrane prefilter (<1.2 µm), high wet strength and high loading capacity.

1 Year Warranty
Specifications
  • MaterialGlass Microfiber
  • Diameter (mm)293
  • Diameter (cm)29.3
  • DescriptionGrade GD120 Glass Fiber Filters; 293mm dia; 50/box
  • Warranty1 year
Reviews
Q&A