Advantec GD12025MM Grade GD120 Glass Fiber Filters; 25mm dia; 50/box

Representative image only.

Advantec GD12025MM Grade GD120 Glass Fiber Filters; 25mm dia; 50/box

Advantec | Mfr: GD12025MM| Item: 0665730

For analytical or gravimetric studies

$38.90CAD / Pkg of 50

$38.90CAD / Pkg of 50
Product Description

Key Features

  • 1 year warranty

More About this Item

Membrane prefilter (<1.2 µm), high wet strength and high loading capacity.

1 Year Warranty
Specifications
  • MaterialGlass Microfiber
  • Diameter (mm)25
  • Diameter (cm)2.5
  • DescriptionGrade GD120 Glass Fiber Filters; 25mm dia; 50/box
  • Warranty1 year
Reviews
Q&A