Advantec GD120125MM Grade GD120 Glass Fiber Filters; 125mm dia; 50/box

Representative image only.

Advantec GD120125MM Grade GD120 Glass Fiber Filters; 125mm dia; 50/box

Advantec | Mfr: GD120125MM| Item: 0664635

For analytical or gravimetric studies

$229.85CAD / Box of 50

$229.85CAD / Box of 50
Product Description

Key Features

  • 1 year warranty

More About this Item

Membrane prefilter (<1.2 µm), high wet strength and high loading capacity.

1 Year Warranty
Specifications
  • MaterialBorosilicate Glass Microfiber
  • Pore Size (micron)2.7
  • Diameter (mm)125
  • Diameter (cm)12.5
  • Thickness (µm)0.52
  • Thickness (mm)520
  • Water Flow (seconds)14
  • DescriptionGrade GD120 Glass Fiber Filters; 125mm dia; 50/box
  • Warranty1 year
Reviews
Q&A