Advantec GC5047MM Grade GC50 Glass Fiber Filters; 47mm dia; 100/box

Representative image only.

Advantec GC5047MM Grade GC50 Glass Fiber Filters; 47mm dia; 100/box

Advantec | Mfr: GC5047MM| Item: 0664622

For analytical or gravimetric studies

$129.81CAD / Box of 100

$129.81CAD / Box of 100
Product Description

Key Features

  • 1 year warranty

More About this Item

Membrane prefilter (<0.45 µm), for industrial and wastewater analysis and scintillation counting.

1 Year Warranty
Specifications
  • MaterialBorosilicate Glass Microfiber
  • Pore Size (micron)0.5
  • Diameter (mm)47
  • Diameter (cm)4.7
  • Thickness (µm)0.19
  • Thickness (mm)190
  • Water Flow (seconds)27
  • DescriptionGrade GC50 Glass Fiber Filters; 47mm dia; 100/box
  • Warranty1 year
Reviews
Q&A