Advantec GC5025MM Grade GC50 Glass Fiber Filters; 25mm dia; 100/box

Representative image only.

Advantec GC5025MM Grade GC50 Glass Fiber Filters; 25mm dia; 100/box

Advantec | Mfr: GC5025MM| Item: 0664795

For analytical or gravimetric studies

$85.35CAD / Pkg of 100

$85.35CAD / Pkg of 100
Product Description

Key Features

  • 1 year warranty

More About this Item

Membrane prefilter (<0.45 µm), for industrial and wastewater analysis and scintillation counting.

1 Year Warranty
Specifications
  • MaterialGlass Microfiber
  • Pore Size (micron)0.5
  • Diameter (mm)25
  • Diameter (cm)2.5
  • DescriptionGrade GC50 Glass Fiber Filters; 25mm dia; 100/box
  • Warranty1 year
Reviews
Q&A