Advantec GB14047MM Grade GB140 Glass Fiber Filters; 47mm dia; 100/box

Representative image only.

Advantec GB14047MM Grade GB140 Glass Fiber Filters; 47mm dia; 100/box

Advantec | Mfr: GB14047MM| Item: 0664612

For analytical or gravimetric studies

$134.67CAD / Box of 100

$134.67CAD / Box of 100
Product Description

Key Features

  • 1 year warranty

More About this Item

Low absorption filters. Slower filtration for industrial waste analysis.

1 Year Warranty
Specifications
  • MaterialBorosilicate Glass Microfiber
  • Pore Size (micron)0.4
  • Diameter (mm)47
  • Diameter (cm)4.7
  • Thickness (µm)0.56
  • Thickness (mm)560
  • Water Flow (seconds)58
  • DescriptionGrade GB140 Glass Fiber Filters; 47mm dia; 100/box
  • Warranty1 year
Reviews
Q&A