Advantec GB140125MM Grade GB140 Glass Fiber Filters; 125mm dia; 100/box

Representative image only.

Advantec GB140125MM Grade GB140 Glass Fiber Filters; 125mm dia; 100/box

Advantec | Mfr: GB140125MM| Item: 0664615

For analytical or gravimetric studies

$526.00CAD / Box of 100

$526.00CAD / Box of 100
Product Description

Key Features

  • 1 year warranty

More About this Item

Low absorption filters. Slower filtration for industrial waste analysis.

1 Year Warranty
Specifications
  • MaterialBorosilicate Glass Microfiber
  • Pore Size (micron)0.4
  • Diameter (mm)125
  • Diameter (cm)12.5
  • Thickness (µm)0.56
  • Thickness (mm)560
  • Water Flow (seconds)58
  • DescriptionGrade GB140 Glass Fiber Filters; 125mm dia; 100/box
  • Warranty1 year
Reviews
Q&A