Advantec GB100R90MM Grade GB100R Glass Fiber Filters; 90mm dia; 100/box

Representative image only.

Advantec GB100R90MM Grade GB100R Glass Fiber Filters; 90mm dia; 100/box

Advantec | Mfr: GB100R90MM| Item: 0664683

For analytical or gravimetric studies

$247.90CAD / Pkg of 100

$247.90CAD / Pkg of 100
Product Description

Key Features

  • 1 year warranty

More About this Item

Low trace metal content; sampling high and low volume aerosols for airborne dust and metal contaminants.

1 Year Warranty
Specifications
  • MaterialGlass Microfiber
  • Pore Size (micron)0.6
  • Diameter (mm)90
  • Diameter (cm)9
  • Thickness (µm)0.4
  • Thickness (mm)400
  • Water Flow (seconds)15
  • Weight (g/m²)95
  • DescriptionGrade GB100R Glass Fiber Filters; 90mm dia; 100/box
  • Warranty1 year
Reviews
Q&A