Advantec GB100R8X10IN GB100R Glass Fiber Air Sampling Filters, 0.6um, 8" x 10"; 50/Box

Representative image only.

Advantec GB100R8X10IN GB100R Glass Fiber Air Sampling Filters, 0.6um, 8" x 10"; 50/Box

Advantec | Mfr: GB100R8X10IN| Item: 0664682

Glass fiber filters ideal for sampling airborne particulates

$495.06CAD / Pkg of 50

$495.06CAD / Pkg of 50
Product Description

Key Features

  • 1 year warranty

More About this Item

Glass Filters are binder-free and have a low trace metals content. Glass fibers are unaffected by humidity, highly resistant to chemical attack, and biologically inert. Used for high-volume sampling of aerosols, particulates, and metal contaminants.

1 Year Warranty
Specifications
  • MaterialGlass Microfiber
  • Pore Size (micron)0.6
  • Sheet Length (in)8
  • Sheet Width (in)10
  • DescriptionGB100R Glass Fiber Air Sampling Filters, 0.6um, 8" x 10"; 50/Box
  • Warranty1 year
Reviews
Q&A