Advantec GB100R25MM Grade GB100R Glass Fiber Filters; 25mm dia; 100/box

Representative image only.

Advantec GB100R25MM Grade GB100R Glass Fiber Filters; 25mm dia; 100/box

Advantec | Mfr: GB100R25MM| Item: 0665770

For analytical or gravimetric studies

$54.22CAD / Pkg of 100

$54.22CAD / Pkg of 100
Product Description

Key Features

  • 1 year warranty

More About this Item

Low trace metal content; sampling high and low volume aerosols for airborne dust and metal contaminants.

1 Year Warranty
Specifications
  • MaterialGlass Microfiber
  • Diameter (mm)25
  • Diameter (cm)2.5
  • DescriptionGrade GB100R Glass Fiber Filters; 25mm dia; 100/box
  • Warranty1 year
Reviews
Q&A