Advantec GB100R125MM Grade GB100R Glass Fiber Filters; 125mm dia; 100/box

Representative image only.

Advantec GB100R125MM Grade GB100R Glass Fiber Filters; 125mm dia; 100/box

Advantec | Mfr: GB100R125MM| Item: 0665776

For analytical or gravimetric studies

$413.65CAD / Pkg of 100

$413.65CAD / Pkg of 100
Product Description

Key Features

  • 1 year warranty

More About this Item

Low trace metal content; sampling high and low volume aerosols for airborne dust and metal contaminants.

1 Year Warranty
Specifications
  • MaterialGlass Microfiber
  • Diameter (mm)125
  • Diameter (cm)12.5
  • DescriptionGrade GB100R Glass Fiber Filters; 125mm dia; 100/box
  • Warranty1 year
Reviews
Q&A