Advantec GA558X10IN GA55 Glass Fiber Filters, 1.6 um, 8" x 10"; 100/Box

Representative image only.

Advantec GA558X10IN GA55 Glass Fiber Filters, 1.6 um, 8" x 10"; 100/Box

Advantec | Mfr: GA558X10IN| Item: 0664674

For analytical or gravimetric studies

$682.18CAD / Pkg of 100

$682.18CAD / Pkg of 100
Product Description

Key Features

  • Borosilicate glass filters create a biologically inert filter matrix that is resistant to both chemicals and pH extremes
  • 1 year warranty

More About this Item

Use as prefilters to extend membrane life, for water/air pollution analysis, or liquid clarification. Filters without binder withstand up to 932°F (500°C); filters with binder withstand up to 250°F (120°C). Grades GC90, GS25, and DP70 with binder offer higher wet strength and lower fiber release. Quartz fiber filters have very low trace metal content and can withstand up to 1832°F (1000°C). Choose quartz fiber filters to sample acidic gases at high temperatures or for air pollution analysis.

1 Year Warranty
Specifications
  • MaterialGlass Microfiber
  • Pore Size (micron)0.6
  • Sheet Length (in)8
  • Sheet Width (in)11
  • Thickness (µm)0.21
  • Thickness (mm)210
  • Water Flow (seconds)23
  • Weight (g/m²)155
  • DescriptionGA55 Glass Fiber Filters, 1.6 um, 8" x 10"; 100/Box
  • Warranty1 year
Reviews
Q&A