Advantec GA5547MM Grade GA55 Glass Fiber Filters, 47mm dia; 100/box

Representative image only.

Advantec GA5547MM Grade GA55 Glass Fiber Filters, 47mm dia; 100/box

Advantec | Mfr: GA5547MM| Item: 0664602

For analytical or gravimetric studies

$68.95CAD / Box of 100

$68.95CAD / Box of 100
Product Description

Key Features

  • 1 year warranty

More About this Item

General purpose; widely used in air pollution monitoring.

1 Year Warranty
Specifications
  • MaterialBorosilicate Glass Microfiber
  • Pore Size (micron)0.6
  • Diameter (mm)47
  • Diameter (cm)4.7
  • Thickness (µm)0.22
  • Thickness (mm)220
  • Water Flow (seconds)23
  • DescriptionGrade GA55 Glass Fiber Filters, 47mm dia; 100/box
  • Warranty1 year
Reviews
Q&A