Advantec GA20070MM GA200 Glass Fiber Filters, 1.0 um, 70 mm Dia; 50/Box

Representative image only.

Advantec GA20070MM GA200 Glass Fiber Filters, 1.0 um, 70 mm Dia; 50/Box

Advantec | Mfr: GA20070MM| Item: 0664664

For analytical or gravimetric studies

$156.18CAD / Pkg of 50

$156.18CAD / Pkg of 50
Product Description

Key Features

  • Borosilicate glass filters create a biologically inert filter matrix that is resistant to both chemicals and pH extremes
  • 1 year warranty

More About this Item

Use as prefilters to extend membrane life, for water/air pollution analysis, or liquid clarification. Filters without binder withstand up to 932°F (500°C); filters with binder withstand up to 250°F (120°C). Grades GC90, GS25, and DP70 with binder offer higher wet strength and lower fiber release. Quartz fiber filters have very low trace metal content and can withstand up to 1832°F (1000°C). Choose quartz fiber filters to sample acidic gases at high temperatures or for air pollution analysis.

1 Year Warranty
Specifications
  • MaterialGlass Microfiber
  • Pore Size (micron)1
  • Diameter (mm)70
  • Diameter (cm)7
  • Thickness (µm)0.44
  • Thickness (mm)440
  • Water Flow (seconds)11
  • Weight (g/m²)110
  • DescriptionGA200 Glass Fiber Filters, 1.0 um, 70 mm Dia; 50/Box
  • Warranty1 year
Reviews
Q&A