Advantec GA20025MM Grade GA200 Glass Fiber Filters; 25mm dia; 50/box

Representative image only.

Advantec GA20025MM Grade GA200 Glass Fiber Filters; 25mm dia; 50/box

Advantec | Mfr: GA20025MM| Item: 0664663

For analytical or gravimetric studies

$48.47CAD / Pkg of 50

$48.47CAD / Pkg of 50
Product Description

Key Features

  • 1 year warranty

More About this Item

Thick Filter; filtering viscous fluids such as liquid sugars and gels.

1 Year Warranty
Specifications
  • MaterialGlass Microfiber
  • Pore Size (micron)1
  • Diameter (mm)25
  • Diameter (cm)2.5
  • Thickness (µm)0.44
  • Thickness (mm)440
  • Water Flow (seconds)11
  • Weight (g/m²)110
  • DescriptionGrade GA200 Glass Fiber Filters; 25mm dia; 50/box
  • Warranty1 year
Reviews
Q&A