Advantec GA10090MM Grade GA100 Glass Fiber Filters; 90mm dia; 100/box

Representative image only.

Advantec GA10090MM Grade GA100 Glass Fiber Filters; 90mm dia; 100/box

Advantec | Mfr: GA10090MM| Item: 0665754

For analytical or gravimetric studies

$172.39CAD / Pkg of 100

$172.39CAD / Pkg of 100

Buy It Together

Current Item

Advantec GA10090MM Grade GA100 Glass Fiber Filters; 90mm dia; 100/box
Advantec GA10090MM Grade GA100 Glass Fiber Filters; 90mm dia; 100/box
0665754

$172.39CAD / Pkg of 100
+ =
Total Price 172.39 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • 1 year warranty

More About this Item

General purpose; filtering cells and precipitated proteins; air pollution monitoring.

1 Year Warranty
Specifications
  • MaterialGlass Microfiber
  • Diameter (mm)90
  • Diameter (cm)9
  • DescriptionGrade GA100 Glass Fiber Filters; 90mm dia; 100/box
  • Warranty1 year
Reviews
Q&A