Advantec GA10047MM Grade GA100 Glass Fiber Filters; 47mm dia; 100/box

Representative image only.

Advantec GA10047MM Grade GA100 Glass Fiber Filters; 47mm dia; 100/box

Advantec | Mfr: GA10047MM| Item: 0664654

For analytical or gravimetric studies

$106.38CAD / Pkg of 100

$106.38CAD / Pkg of 100

Buy It Together

Current Item

Advantec GA10047MM Grade GA100 Glass Fiber Filters; 47mm dia; 100/box
Advantec GA10047MM Grade GA100 Glass Fiber Filters; 47mm dia; 100/box
0664654

$106.38CAD / Pkg of 100
+ =
Total Price 106.38 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • 1 year warranty

More About this Item

General purpose; filtering cells and precipitated proteins; air pollution monitoring.

1 Year Warranty
Specifications
  • MaterialGlass Microfiber
  • Pore Size (micron)1
  • Diameter (mm)47
  • Diameter (cm)4.7
  • Thickness (µm)0.44
  • Thickness (mm)440
  • Water Flow (seconds)11
  • Weight (g/m²)110
  • DescriptionGrade GA100 Glass Fiber Filters; 47mm dia; 100/box
  • Warranty1 year
Reviews
Q&A