Advantec GA10025MM Grade GA100 Glass Fiber Filters; 25mm dia; 100/box

Representative image only.

Advantec GA10025MM Grade GA100 Glass Fiber Filters; 25mm dia; 100/box

Advantec | Mfr: GA10025MM| Item: 0665750

For analytical or gravimetric studies

$64.83CAD / Pkg of 100

$64.83CAD / Pkg of 100

Buy It Together

Current Item

Advantec GA10025MM Grade GA100 Glass Fiber Filters; 25mm dia; 100/box
Advantec GA10025MM Grade GA100 Glass Fiber Filters; 25mm dia; 100/box
0665750

$64.83CAD / Pkg of 100
+ =
Total Price 64.83 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • 1 year warranty

More About this Item

General purpose; filtering cells and precipitated proteins; air pollution monitoring.

1 Year Warranty
Specifications
  • MaterialGlass Microfiber
  • Diameter (mm)25
  • Diameter (cm)2.5
  • DescriptionGrade GA100 Glass Fiber Filters; 25mm dia; 100/box
  • Warranty1 year
Reviews
Q&A