Advantec DP7047MM Grade DP70 Glass Fiber Filters; 47mm dia; 50/box

Representative image only.

Advantec DP7047MM Grade DP70 Glass Fiber Filters; 47mm dia; 50/box

Advantec | Mfr: DP7047MM| Item: 0664653

For analytical or gravimetric studies

$64.83CAD / Pkg of 50

$64.83CAD / Pkg of 50
Product Description

Key Features

  • 1 year warranty

More About this Item

High wet strength and very high loading capacity; dust and fine particulate sampling.

1 Year Warranty
Specifications
  • MaterialGlass Microfiber
  • Pore Size (micron)0.6
  • Diameter (mm)47
  • Diameter (cm)4.7
  • Thickness (µm)0.52
  • Thickness (mm)520
  • Water Flow (seconds)20
  • Weight (g/m²)170
  • DescriptionGrade DP70 Glass Fiber Filters; 47mm dia; 50/box
  • Warranty1 year
Reviews
Q&A