Advantec C300A025A Cellulose Acetate Membranes; 25 mm dia, 3.0 µm pore; 100/pk

Representative image only.

Advantec C300A025A Cellulose Acetate Membranes; 25 mm dia, 3.0 µm pore; 100/pk

Advantec | Mfr: C300A025A| Item: 3623072

Features lower binding affinities for charged macromolecules

$215.11CAD / Pkg of 100

$215.11CAD / Pkg of 100
Product Description

Key Features

  • Membranes withstand temperatures to 180°C (356°F)
  • 1 year warranty

More About this Item

Cellulose acetate membranes have lower binding affinities for charged macromolecules then cellulose nitrate. Retention is primarily based on precipitate size — use to separate bound and unbound proteins. Membranes also have low-swelling properties making them ideal for use with alcohol based solutions.

1 Year Warranty
Specifications
  • MaterialCellulose Acetate
  • Pore Size (µm)3
  • Diameter (mm)25
  • Max Water Flow Rate (Lmincm2)0.5
  • Max Water Flow Rate (mLPerminPercm2)500
  • Max Air Flow Rate (L/min/cm²)54
  • Max Air Flow Rate (mL/min/cm²)54000
  • DescriptionCellulose Acetate Membranes; 25 mm dia, 3.0 µm pore; 100/pk
  • Warranty1 year
Reviews
Q&A