Advantec C080A047A Cellulose Acetate Membranes; 47 mm dia; 0.8 µm; 100/pack

Representative image only.

Advantec C080A047A Cellulose Acetate Membranes; 47 mm dia; 0.8 µm; 100/pack

Advantec | Mfr: C080A047A| Item: 0664524

Features lower binding affinities for charged macromolecules

$290.99CAD / Pkg of 100

$290.99CAD / Pkg of 100
Product Description

Key Features

  • Membranes withstand temperatures to 180°C (356°F)
  • 1 year warranty

More About this Item

Cellulose acetate membranes have lower binding affinities for charged macromolecules then cellulose nitrate. Retention is primarily based on precipitate size — use to separate bound and unbound proteins. Membranes also have low-swelling properties making them ideal for use with alcohol based solutions.

1 Year Warranty
Specifications
  • MaterialCellulose Acetate
  • Pore Size (µm)0.8
  • Diameter (mm)47
  • Bubble Point (PSI)14.2
  • Bubble Point0.98
  • Max Water Flow Rate (Lmincm2)0.16
  • Max Water Flow Rate (mLPerminPercm2)160
  • Max Air Flow Rate (L/min/cm²)14
  • Max Air Flow Rate (mL/min/cm²)14000
  • DescriptionCellulose Acetate Membranes; 47 mm dia; 0.8 µm; 100/pack
  • Warranty1 year
Reviews
Q&A