Advantec C020A142C Cellulose Acetate Membranes; 142 mm dia; 0.20 µm; 25/pack

Representative image only.

Advantec C020A142C Cellulose Acetate Membranes; 142 mm dia; 0.20 µm; 25/pack

Advantec | Mfr: C020A142C| Item: 0664508

Features lower binding affinities for charged macromolecules

$388.97CAD / Pkg of 25

$388.97CAD / Pkg of 25
Product Description

Key Features

  • Membranes withstand temperatures to 180°C (356°F)
  • 1 year warranty

More About this Item

Cellulose acetate membranes have lower binding affinities for charged macromolecules then cellulose nitrate. Retention is primarily based on precipitate size — use to separate bound and unbound proteins. Membranes also have low-swelling properties making them ideal for use with alcohol based solutions.

1 Year Warranty
Specifications
  • MaterialCellulose Acetate
  • Pore Size (µm)0.2
  • Diameter (mm)142
  • Bubble Point (PSI)47
  • Bubble Point3.24
  • Max Water Flow Rate (Lmincm2)0.02
  • Max Water Flow Rate (mLPerminPercm2)16
  • Max Air Flow Rate (L/min/cm²)2
  • Max Air Flow Rate (mL/min/cm²)2000
  • DescriptionCellulose Acetate Membranes; 142 mm dia; 0.20 µm; 25/pack
  • Warranty1 year
Reviews
Q&A