Advantec C020A037A Cellulose Acetate Membranes, 0.20 37mm Wp 100/pk

Representative image only.

Advantec C020A037A Cellulose Acetate Membranes, 0.20 37mm Wp 100/pk

Advantec | Mfr: C020A037A| Item: 3623032

Features lower binding affinities for charged macromolecules

$272.21CAD / Pkg of 100

$272.21CAD / Pkg of 100
Product Description

Key Features

  • Membranes withstand temperatures to 180°C (356°F)
  • 1 year warranty

More About this Item

Cellulose acetate membranes have lower binding affinities for charged macromolecules then cellulose nitrate. Retention is primarily based on precipitate size — use to separate bound and unbound proteins. Membranes also have low-swelling properties making them ideal for use with alcohol based solutions.

1 Year Warranty
Specifications
  • MaterialPolycarbonate
  • Pore Size (µm)0.2
  • Diameter (mm)37
  • DescriptionCellulose Acetate Membranes, 0.20 37mm Wp 100/pk
  • Warranty1 year
Reviews
Q&A