Advantec 740560 Pressure Vessel; 316 SS; 5 gal. (18.9 L) capacity; Wide-Mouth

Representative image only.

Advantec 740560 Pressure Vessel; 316 SS; 5 gal. (18.9 L) capacity; Wide-Mouth

Advantec | Mfr: 740560| Item: 2990294

Wide-mouth opening allows easy cleaning

$2,283.75CAD / Each

$2,283.75CAD / Each
Product Description

Key Features

  • Pressure vessels are ASME certified
  • Type 316 stainless complies with current good manufacturing practices and is recommended for low pH and high salt applications
  • 1 year warranty

More About this Item

Use these electropolished stainless steel pressure vessels to propel filtration fluids through pressure holders by applying external pressure from compressed gases. Increasing pressure increases the efficiency of the EPR (ethylene propylene rubber) O-ring seal.
Vessels feature 5-7⁄8"x 4-7⁄8" (14.9 x 12.3 cm) wide-mouth opening for easy cleaning, SS dip tube, and molded neoprene rubber base for stability. Intake for the dip tube, located at the deepest point in the vessel, minimizing fluid loss. Sterilize vessels at 250°F (121°C) for 30 minutes. Make connections to four 1⁄4" NPT(F) ports.

1 Year Warranty
Specifications
  • Material316 Stainless Steel
  • Max Pressure (PSI)125
  • Max Pressure (bar)8.5
  • Capacity (Liters)18.9
  • Capacity (Gal)5
  • Max Temperature (° F)300
  • Max Temperature (° C)149
  • Height (in)22.5
  • Height (cm)57.15
  • Inside Diameter (ID) (in)9
  • Inside Diameter (ID) (cm)22.9
  • DescriptionPressure Vessel; 316 SS; 5 gal. (18.9 L) capacity; Wide-Mouth
  • Warranty1 year
Reviews
Q&A