Advantec 43307010 In-Line PFA Filter Holder, 25 mm; 1/Pk

Representative image only.

Advantec 43307010 In-Line PFA Filter Holder, 25 mm; 1/Pk

Advantec | Mfr: 43307010| Item: 0664460

Use the PFA holders with chemically aggressive liquids

$235.01CAD / Each

$235.01CAD / Each

Buy It Together

Current Item

Advantec 43307010 In-Line PFA Filter Holder, 25 mm; 1/Pk
Advantec 43307010 In-Line PFA Filter Holder, 25 mm; 1/Pk
0664460

$235.01CAD / Each
+ + +
Polycarbonate Filter Holder, 13 mm, 12/pk
2955040

Call For Price
=
Total Price 511.64 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Maximum operating temperature is 250°F (121°C)
  • Autoclavable
  • 1 year warranty

More About this Item

Dual support screens allow for flow in either direction. Exterior locking ring designed for quick assembly without tearing the membrane. They are ideal for sterilizing and filtering ultra clean liquids under positive pressure and filtering small volumes of high-purity acids, alkalis, or organic solvents. Body and support screens of the filters are made of PFA; O-ring is made of perfluoroelastomer.

The 25-mm holder features a female luer lock on the inlet and male luer slip on the outlet.

1 Year Warranty
Specifications
  • Filter Diameter (mm)25
  • Body MaterialPFA
  • O-RingPerfluoroelastomer
  • Filtration Area (cm²)3.5
  • Inlet ConnectionFemale luer
  • Outlet ConnectionsMale luer slip
  • Overall Diameter (mm)32
  • Overall Diameter (in)1.26
  • Overall Length (mm)32
  • Overall Length (in)1.26
  • DescriptionIn-Line PFA Filter Holder, 25 mm; 1/Pk
  • Warranty1 year
Reviews
Q&A