Advantec 361600 304 SS Pressure Filtration Holder w/ Reservoir, 90 mm

Representative image only.

Advantec 361600 304 SS Pressure Filtration Holder w/ Reservoir, 90 mm

Advantec | Mfr: 361600| Item: 0292654

Stainless steel type 304 or 316 minimizes resistance and maximizes flow rate

$6,571.73CAD / Each

$6,571.73CAD / Each
Product Description

Key Features

  • 1 year warranty

More About this Item

Pressure filtration holders maximize flow rates by applying positive pressure to the fluid over a broad membrane surface. Holders are autoclavable with one filter membrane that is sealed with removable wing nuts. All holders vent to release pressure.

Holders have PTFE gaskets, silicone O-rings, and PTFE-coated photoetched stainless steel support screens to prevent nitrocellulose membranes from sticking.

Stainless Steel Holders with Reservoir let you filter samples without a separate pressure-dispensing vessel. The 47-mm holder has a 200-mL capacity, the 90-mm holder has a 750-mL capacity, and the 142-mm holders have a 1500-mL capacity.

1 Year Warranty
Specifications
  • Material304 Stainless Steel
  • Filter Diameter (mm)90
  • Prefilter Diameter (mm)75
  • Filtration Area (cm²)45
  • Max Pressure (PSI)71
  • Max Pressure (bar)4.9
  • Adapter Size (included)Inlet: 1/4" NPT(F) to 7-13mm ID; Outlet: 3/4" NPT(F) to 11mm ID
  • Height (in)17.4
  • Height (cm)44.196
  • Diameter (in)5.25
  • Diameter (cm)13.335
  • Description304 SS Pressure Filtration Holder w/ Reservoir, 90 mm
  • Warranty1 year
Reviews
Q&A