Advantec 352600 All-Stainless Steel Filter Holder for 47 mm Membranes; 500 mL

Representative image only.

Advantec 352600 All-Stainless Steel Filter Holder for 47 mm Membranes; 500 mL

Advantec | Mfr: 352600| Item: 0664480

Non-breakable holder can be sterilized between samplings

$2,718.40CAD / Each

$2,718.40CAD / Each
Product Description

Includes

funnel, base, membrane support, PTFE gasket, and silicone stopper.

Key Features

  • Funnel design prevents twisting and tearing of the membrane
  • No. 8 stopper fits standard 1 L filtering flask or vacuum manifold cup
  • 1 year warranty

More About this Item

Model 06644-80 features an unbreakable 304 stainless steel funnel/base/support and a PTFE gasket—the entire holder can be flame sterilized to sanitize between samplings. Set pins and a locking nut on the funnel prevent twisting and tearing of the membrane.

1 Year Warranty
Specifications
  • Filter Diameter (mm)47
  • Body MaterialStainless Steel
  • Funnel Size (mL)500
  • Filtration Area (cm²)9.3
  • SupportStainless Steel
  • Stopper SizeNo. 8
  • DescriptionAll-Stainless Steel Filter Holder for 47 mm Membranes; 500 mL
  • Warranty1 year
Reviews
Q&A