Advantec 352101 Graduated Funnel for KG90 Series Filter Holder, 1000 mL

Representative image only.

Advantec 352101 Graduated Funnel for KG90 Series Filter Holder, 1000 mL

Advantec | Mfr: 352101| Item: 0664579

Holds filter to facilitate filtration

$577.57CAD / Each

$577.57CAD / Each
Product Description

Key Features

  • Holds 90 mm filter
  • 1000 mL capacity
  • 1 year warranty

More About this Item

Replacement funnel for micro analysis filter holder 06644-97.

1 Year Warranty
Specifications
  • Capacity (mL)1000
  • Compatible WithMicro analysis filter holder 06644-97
  • DescriptionGraduated Funnel for KG90 Series Filter Holder, 1000 mL
  • Warranty1 year
Reviews
Q&A