Advantec 341100 Stirred Cell; 43mm dia; 70 mL cell capacity; Clear Polycarbonate

Representative image only.

Advantec 341100 Stirred Cell; 43mm dia; 70 mL cell capacity; Clear Polycarbonate

Advantec | Mfr: 341100| Item: 0291041

Increase membrane life and speed sample processing

$2,711.04CAD / Each

$2,711.04CAD / Each

Buy It Together

Current Item

Advantec 341100 Stirred Cell; 43mm dia; 70 mL cell capacity; Clear Polycarbonate
Advantec 341100 Stirred Cell; 43mm dia; 70 mL cell capacity; Clear Polycarbonate
0291041

$2,711.04CAD / Each
+ =
Total Price 3654.01 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Pressurized air from an external source (70 psi/4.8 bar max) filters sample through the membrane
  • Use cells with cellulose membranes on or ultrafiltration discs
  • Magnetic stir rod/bar are mounted to cell top cap and are preset to clear membrane surface
  • Samples do not touch any metal surfaces
  • 1 year warranty

More About this Item

Use stirred cells for dewatering and concentrating proteins and other biological samples with ultrafiltration membranes. They are also recommended for cellulose membrane filtration of fluids with heavy particle burden. Cells include a preset safety relief valve for pressure buildup, a 1/2" NPT(M) cell cap connection, adapters, and pressure tubing. Top cap can be removed on the 25-, 43-, and 62-mm models to load sample. All cells have polyacetal end caps and stir rod, PTFE stir bar, polypropylene support screen, and silicone O-ring.


Top cap can be removed on the 25- and 43-mm models to load sample.

1 Year Warranty
Specifications
  • Reservoir MaterialClear polycarbonate
  • Membrane Diameter (mm)43
  • Filtration Area (cm²)11.5
  • Cell Volume (mL)70
  • Min Recoverable Volume (mL)2.5
  • Downstream Hold-Up Volume (mL)4.6
  • Diameter (in)2.625
  • Height (in)6 3/8
  • Diameter (cm)6.8
  • Height (cm)16.1
  • DescriptionStirred Cell; 43mm dia; 70 mL cell capacity; Clear Polycarbonate
  • Warranty1 year
Reviews
Q&A