Advantec 314100 Glass Sterility Test Filter Holder, 47mm Dia; 300 mL Capacity

Representative image only.

Advantec 314100 Glass Sterility Test Filter Holder, 47mm Dia; 300 mL Capacity

Advantec | Mfr: 314100| Item: 0664598

Complete filter assembly for sterility testing of antibiotics and pharmaceuticals

$1,018.11CAD / Each

$1,018.11CAD / Each

Buy It Together

Current Item

Advantec 314100 Glass Sterility Test Filter Holder, 47mm Dia; 300 mL Capacity
Advantec 314100 Glass Sterility Test Filter Holder, 47mm Dia; 300 mL Capacity
0664598

$1,018.11CAD / Each
+ =
Total Price 1809.32 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Funnel, base, membrane support, PTFE gasket, clamp, silicone stopper, silicone cover, injector needle with filter holder, stopcock, and silicone tubing.

Key Features

  • No. 8 stopper fits standard 1 L filtering flask or vacuum manifold cup
  • 1 year warranty

More About this Item

Glass filter holders feature borosilicate glass funnel and base, silicone rubber stopper, and anodized aluminum clamp. The support is made of sintered glass.

Model 06645-98 is for sterility testing of antibiotics and pharmaceuticals; it features a silicone funnel cover and tubing, glass stopcock, and stainless steel injector needle. The injector needle is fitted with a 13-mm holder that will accept a hydrophobic PTFE membrane (recommended). Use with sterility test manifolds 02924-00 and 02924-10.

Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.

1 Year Warranty
Specifications
  • Filter Diameter (mm)47
  • Body MaterialGlass
  • Funnel Size (mL)300
  • Filtration Area (cm²)9.6
  • SupportSintered Glass
  • Stopper SizeNo. 8
  • DescriptionGlass Sterility Test Filter Holder, 47mm Dia; 300 mL Capacity
  • Warranty1 year
Reviews
Q&A