Advantec 311409 Funnel for KG47 Series Filter Holder, 500 mL

Representative image only.

Advantec 311409 Funnel for KG47 Series Filter Holder, 500 mL

Advantec | Mfr: 311409| Item: 0664545

Holds filter to facilitate filtration

$511.27CAD / Each

$511.27CAD / Each
Product Description

Key Features

  • Holds 47 mm filter
  • 500 mL capacity
  • 1 year warranty

More About this Item

Replacement funnel for micro analysis filter holder 06644-85, -91, and -94.

1 Year Warranty
Specifications
  • Capacity (mL)500
  • Compatible WithMicro analysis filter holders 06644-85, -91, and -94
  • DescriptionFunnel for KG47 Series Filter Holder, 500 mL
  • Warranty1 year
Reviews
Q&A