Advantec 30NP045AN Syringe Filters, 0.45 um Nylon, 30 mm; 100/Pk

Representative image only.

Advantec 30NP045AN Syringe Filters, 0.45 um Nylon, 30 mm; 100/Pk

Advantec | Mfr: 30NP045AN| Item: 8105454

Housings are specifically designed to minimize sample holdup and maximize recovery

$1,082.94CAD / Pkg of 100

$1,082.94CAD / Pkg of 100
Product Description

Key Features

  • Non-pigmented acrylic or polypropylene (PP) housings feature integral filter sealing to avoid the risk of contamination from pigments and adhesives
  • Each filter is clearly marked with membrane pore size
  • Housings have standard luer connectors; 50-mm filters feature 7 to 13.5 mm hose barb connectors
  • 1 year warranty

More About this Item

Nylon Filters are strong hydrophilic filters compatible with aqueous and alcoholic solutions and most HPLC solvents. They offer minimal extractables and high binding capacity for proteins, DNA, and RNA.

1 Year Warranty
Specifications
  • Membrane MaterialNylon
  • Pore Size (µm)0.45
  • Membrane Diameter (mm)30
  • Housing MaterialPolypropylene (PP)
  • Sample Volume (mL)<120 mL
  • Retention Volume (mL)<0.1
  • Filtration Area (cm²)4.8
  • Max Pressure (PSI)127
  • Max Pressure (bar)8.8
  • Max Operating Temperature (° F)356
  • Max Operating Temperature (° C)180
  • DescriptionSyringe Filters, 0.45 um Nylon, 30 mm; 100/Pk
  • Warranty1 year
Reviews
Q&A