Advantec 304500 Stainless Steel Filter Holder, In-Line; 25mm dia

Representative image only.

Advantec 304500 Stainless Steel Filter Holder, In-Line; 25mm dia

Advantec | Mfr: 304500| Item: 0292910

Open holders without disconnecting lines

$637.24CAD / Each

$637.24CAD / Each

Buy It Together

Current Item

Advantec 304500 Stainless Steel Filter Holder, In-Line; 25mm dia
Advantec 304500 Stainless Steel Filter Holder, In-Line; 25mm dia
0292910

$637.24CAD / Each
+ + +
Polycarbonate Filter Holder, 13 mm, 12/pk
2955040

Call For Price
+ =
Total Price 1167.66 ADD 5 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Bodies and perforated support screens are 304 SS
  • PTFE gaskets
  • Silicone o-rings
  • Autoclave with membrane in place
  • 1 year warranty

More About this Item

Syringe holders have luer fittings. In-line holders have 1/4" NPT(F) and 1/4" NPT(M) ports. Supplied with 3/8" hose barb connectors and two perforated 304 stainless steel support screens.

Maximum pressure is 100 psi inlet, 50 psi differential.

1 Year Warranty
Specifications
  • Filter Diameter (mm)25
  • Body MaterialStainless Steel
  • O-RingSilicone
  • Filtration Area (cm²)3.8
  • Inlet Connection1/4" NPT(F)
  • Outlet Connections1/4" NPT(M)
  • Overall Diameter (mm)38
  • Overall Diameter (in)1.5
  • Overall Length (mm)50
  • Overall Length (in)1.99
  • DescriptionStainless Steel Filter Holder, In-Line; 25mm dia
  • Warranty1 year
Reviews
Q&A