Advantec 302000 Pressure Filtration Holder for 142 mm filters; 316 Stainless Steel

Representative image only.

Advantec 302000 Pressure Filtration Holder for 142 mm filters; 316 Stainless Steel

Advantec | Mfr: 302000| Item: 2990002

Stainless steel type 304 or 316 minimizes resistance and maximizes flow rate

$6,998.60CAD / Each

$6,998.60CAD / Each
Product Description

Key Features

  • Holders are autoclavable with one filter membrane that is sealed with removable wing nuts
  • Vent to release pressure
  • 1 year warranty

More About this Item

Pressure filtration holders maximize flow rates by applying positive pressure to the fluid over a broad membrane surface. Holders have PTFE gaskets, silicone O-rings, and PTFE-coated photoetched stainless steel support screens (model 02926-50 has a 304 SS support screen) to prevent nitrocellulose membranes from sticking. Holders process samples from an in-line system or pressure vessel.

1 Year Warranty
Specifications
  • Material316 Stainless Steel
  • Filter Diameter (mm)142
  • Prefilter Diameter (mm)124
  • Filtration Area (cm²)113
  • Max Pressure (PSI)100
  • Max Pressure (bar)7
  • Adapter Size (included)3/4" NPT to 11mm ID
  • Height (in)16.75
  • Height (cm)42.545
  • Diameter (in)7.25
  • Diameter (cm)18.415
  • DescriptionPressure Filtration Holder for 142 mm filters; 316 Stainless Steel
  • Warranty1 year
Reviews
Q&A