Advantec 25SS020RS Disposable Syringe Filters, PES; 0.2 µm; 25 mm dia; sterile; 50/PK

Representative image only.

Advantec 25SS020RS Disposable Syringe Filters, PES; 0.2 µm; 25 mm dia; sterile; 50/PK

Advantec | Mfr: 25SS020RS| Item: 8105492

Housings are specifically designed to minimize sample holdup and maximize recovery

$298.73CAD / Pkg of 50

$298.73CAD / Pkg of 50
Product Description

Key Features

  • Non-pigmented acrylic or polypropylene (PP) housings feature integral filter sealing to avoid the risk of contamination from pigments and adhesives
  • Each filter is clearly marked with membrane pore size
  • Housings have standard luer connectors; 50-mm filters feature 7 to 13.5 mm hose barb connectors
  • 1 year warranty

More About this Item

Polyethersolfone (PES) Filters are hydrophilic and low protein-binding; ideal for pharmaceutical and biological applications where sample recovery and low extractables are essential. Also used for filtration of high-contaminant or viscous liquids.

1 Year Warranty
Specifications
  • Membrane MaterialPolyethersulfone (PES)
  • Pore Size (µm)0.2
  • Membrane Diameter (mm)25
  • Housing MaterialAcrylic
  • Sample Volume (mL)<100 mL
  • SterileYes
  • Retention Volume (mL)<0.1
  • Filtration Area (cm²)4
  • Max Pressure (PSI)75
  • Max Pressure (bar)5.1
  • Max Operating Temperature (° F)113
  • Max Operating Temperature (° C)45
  • DescriptionDisposable Syringe Filters, PES; 0.2 µm; 25 mm dia; sterile; 50/PK
  • Warranty1 year
Reviews
Q&A