Advantec 25CS080AS Syringe Filters, 0.80 um CA, 25 mm, Sterile; 50/Pk

Representative image only.

Advantec 25CS080AS Syringe Filters, 0.80 um CA, 25 mm, Sterile; 50/Pk

Advantec | Mfr: 25CS080AS| Item: 8105440

Housings are specifically designed to minimize sample holdup and maximize recovery

$241.64CAD / Pkg of 50

$241.64CAD / Pkg of 50
Product Description

Key Features

  • Non-pigmented acrylic or polypropylene (PP) housings feature integral filter sealing to avoid the risk of contamination from pigments and adhesives
  • Each filter is clearly marked with membrane pore size
  • Housings have standard luer connectors; 50-mm filters feature 7 to 13.5 mm hose barb connectors
  • 1 year warranty

More About this Item

Cellulose Acetate Filters feature hydrophilic membranes with low protein binding, suitable for aqueous protein solutions. The filters are nitrate-free, making them suitable for groundwater filtration.

1 Year Warranty
Specifications
  • Membrane MaterialCellulose Acetate
  • Pore Size (µm)0.8
  • Membrane Diameter (mm)25
  • Housing MaterialAcrylic
  • Sample Volume (mL)<100 mL
  • SterileYes
  • Retention Volume (mL)<0.1
  • Filtration Area (cm²)4
  • Max Pressure (PSI)75
  • Max Pressure (bar)5.1
  • Max Operating Temperature (° F)113
  • Max Operating Temperature (° C)45
  • DescriptionSyringe Filters, 0.80 um CA, 25 mm, Sterile; 50/Pk
  • Warranty1 year
Reviews
Q&A