Advantec 13JP050AN Syringe Filters, 0.5 um Hydrophobic PTFE, 13 mm; 100/Pk

Representative image only.

Advantec 13JP050AN Syringe Filters, 0.5 um Hydrophobic PTFE, 13 mm; 100/Pk

Advantec | Mfr: 13JP050AN| Item: 8105418

Housings are specifically designed to minimize sample holdup and maximize recovery

$322.30CAD / Pkg of 100

$322.30CAD / Pkg of 100
Product Description

Key Features

  • Non-pigmented acrylic or polypropylene (PP) housings feature integral filter sealing to avoid the risk of contamination from pigments and adhesives
  • Each filter is clearly marked with membrane pore size
  • Housings have standard luer connectors; 50-mm filters feature 7 to 13.5 mm hose barb connectors
  • 1 year warranty

More About this Item

PTFE Hydrophobic Filterswith a laminated polypropylene support can be used to sterilize and clarify strong acids and solvents. Also typically used in gas filtration or venting applications.

1 Year Warranty
Specifications
  • Membrane MaterialPolytetrafluoroethylene (PTFE); Hydrophobic
  • Pore Size (µm)0.5
  • Membrane Diameter (mm)13
  • Housing MaterialPolypropylene (PP)
  • Sample Volume (mL)<10 mL
  • SterileNo
  • Retention Volume (mL)<0.03
  • Filtration Area (cm²)0.9
  • Max Pressure (PSI)75
  • Max Pressure (bar)5.1
  • Max Operating Temperature (° F)140
  • Max Operating Temperature (° C)60
  • DescriptionSyringe Filters, 0.5 um Hydrophobic PTFE, 13 mm; 100/Pk
  • Warranty1 year
Reviews
Q&A