Advantec 13HP020AN Syringe Filters, 0.2 um Hydrophilic PTFE, 13 mm; 100/Pk

Representative image only.

Advantec 13HP020AN Syringe Filters, 0.2 um Hydrophilic PTFE, 13 mm; 100/Pk

Advantec | Mfr: 13HP020AN| Item: 8105412

Housings are specifically designed to minimize sample holdup and maximize recovery

$310.52CAD / Pkg of 100

$310.52CAD / Pkg of 100
Product Description

Key Features

  • Non-pigmented acrylic or polypropylene (PP) housings feature integral filter sealing to avoid the risk of contamination from pigments and adhesives
  • Each filter is clearly marked with membrane pore size
  • Housings have standard luer connectors; 50-mm filters feature 7 to 13.5 mm hose barb connectors
  • 1 year warranty

More About this Item

PTFE Hydrophilic Filters are versatile filters characterized by very good chemical resistance. They are compatible with many aqueous and organic solvent mixtures used in HPLC, including acetonitrile/water.

1 Year Warranty
Specifications
  • Membrane MaterialPolytetrafluoroethylene (PTFE); Hydrophilic
  • Pore Size (µm)0.2
  • Membrane Diameter (mm)13
  • Housing MaterialPolypropylene (PP)
  • Sample Volume (mL)<10 mL
  • Retention Volume (mL)<0.03
  • Filtration Area (cm²)0.9
  • Max Pressure (PSI)56
  • Max Pressure (bar)3.9
  • Max Operating Temperature (° F)140
  • Max Operating Temperature (° C)60
  • DescriptionSyringe Filters, 0.2 um Hydrophilic PTFE, 13 mm; 100/Pk
  • Warranty1 year
Reviews
Q&A