Advance Tabco SS-244 Flat bullnose-edged work table with a SS undershelf; 48"L, 800 lb capacity

Representative image only.

Advance Tabco SS-244 Flat bullnose-edged work table with a SS undershelf; 48"L, 800 lb capacity

Advance Tabco | Mfr: SS-244| Item: 4762004

Open base provides unobstructed leg room!

$1,753.33CAD / Each

$1,753.33CAD / Each
Product Description

Key Features

  • Stainless steel construction resists rust

More About this Item

Flat-topped, bullnosed models offer quick, easy cleaning and feature an adjustable stainless steel undershelf for storage.

Specifications
  • Length (in)24
  • Width (in)48
  • Height (in)35.5
  • Length (cm)60.96
  • Width (cm)121.92
  • Height (cm)90.17
  • Shelf Width (in)48
  • Shelf Height (in)35.5
  • Shelf Width (cm)121.92
  • Shelf Height (cm)90.17
  • Number of Shelves1
  • MaterialStainless Steel
  • Capacity (lbs)800
  • Capacity (kg)363
  • DescriptionFlat bullnose-edged work table with a SS undershelf; 48"L, 800 lb capacity
Reviews
Q&A