Advance Tabco KMS-305 Stainless Steel Worktables with Rear Splash, 60"L x 30"W

Representative image only.

Advance Tabco KMS-305 Stainless Steel Worktables with Rear Splash, 60"L x 30"W

Advance Tabco | Mfr: KMS-305| Item: 4762082

$2,353.00CAD / Each

$2,353.00CAD / Each
Product Description

Key Features

  • 3 month warranty

More About this Item

These worktables feature a 5" rear splash, an adjustable shelf and legs, and a bull nose edge on the front side for a comfortable work area. The tables are constructed from 16-gauge type 304 stainless steel. Sides are turned down for easy alignment with other equipment. Working height is 35-½". One-inch adjustable bullet feet are included.

3 Month Warranty
Specifications
  • Width (in)30
  • Length (in)60
  • Width (cm)76.2
  • Length (cm)152.4
  • DescriptionStainless Steel Worktables with Rear Splash, 60"L x 30"W
  • Warranty3 month
Reviews
Q&A