Additel ADT123-N Pneumatic Pressure Manifold, -15 to 15000 psi, 1/4" NPT (F)

Representative image only.

Additel ADT123-N Pneumatic Pressure Manifold, -15 to 15000 psi, 1/4" NPT (F)

Additel | Mfr: ADT123-N| Item: 1610794

Expand productivity for high throughput pressure calibration applications

$2,652.10CAD / Each

$2,652.10CAD / Each
Product Description

Includes

test hose with male connectors.

Key Features

  • Hand-tightening quick connectors eliminate need for wrenches and PTFE tape
  • Built-in filter on pneumatic models prevents migration of contaminants
  • Calibrate a variety of instruments using models with adjustable manifold arms
  • Choose between pneumatic and hydraulic models with pressure ranges up to 15,000 psi
  • 1 year warranty

More About this Item

Quickly change out devices under test, calibration pumps, dead weight testers, and pressure controllers with the hand-tightened quick connectors. Use the adjustable-arm models to alternate between a space-saving compact footprint for small gauges and transducers, and a more spread out orientation to accommodate larger gauges.

1 Year Warranty
Specifications
  • Max Pressure15000 psi
  • Min Pressure -15 psi
  • DescriptionPneumatic Pressure Manifold, -15 to 15000 psi, 1/4" NPT (F)
Reviews
Q&A