Additel 936-N Bench-top Hydraulic Calibration Pump, 85% Vacuum to 15,000 psi

Representative image only.

Additel 936-N Bench-top Hydraulic Calibration Pump, 85% Vacuum to 15,000 psi

Additel | Mfr: ADT936-N| Item: 1610608

Unique screw press technology for easy operation and no leakage

$9,320.67CAD / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$9,320.67CAD / Each

Buy It Together

Current Item

Additel 936-N Bench-top Hydraulic Calibration Pump, 85% Vacuum to 15,000 psi
Additel 936-N Bench-top Hydraulic Calibration Pump, 85% Vacuum to 15,000 psi
1610608

$9,320.67CAD / Each
+ + =
Total Price 13228.10 ADD 3 ITEMS TO CART
Product Description

Includes

20 replacement O-rings.

Key Features

  • Screw press technology eliminates need for built-in nonreturning valve
  • Unique quick-connect fittings tighten easily by hand, no tools or tape needed
  • High pressure generated easily and adjusted smoothly
  • Five models to meet your application and budget
  • 1 year warranty
1 Year Warranty
Specifications
  • Max Pressure15000 psi (1000 bar)
  • Min Pressure­12.5 psi (-0.85 bar)
  • Piston / Cylinder MaterialSST ram/adapters, Buna N seals
  • ConnectionsHand-tight connectors for both test and reference gauges, 1/4" NPT(F)
  • Width (in)14 1/4
  • Height (in)9 1/8
  • Length (in)20 1/2
  • Width (cm)36
  • Height (cm)23
  • Length (cm)52
  • DescriptionBench-top Hydraulic Calibration Pump, 85% Vacuum to 15,000 psi
  • Warranty1 Year
Reviews
Q&A