Additel 928-B Hydraulic Test Pump, 15,000 psi, 1/4" NPT(F)

Representative image only.

Additel 928-B Hydraulic Test Pump, 15,000 psi, 1/4" NPT(F)

Additel | Mfr: ADT928A-N| Item: 1610917

Fast turnaround between tests increases productivity

$7,215.19CAD / Each

$7,215.19CAD / Each
Product Description

Includes

20 replacement O-rings.

Key Features

  • Quick-connect fittings tighten easily by hand, no tools or tape needed
  • High pressure generated easily and adjusted smoothly without leakages
  • Optional carrying case lets you take the pump to the test gauges, reducing downtime
  • 1 year warranty

More About this Item

These dual-piston pumps feature a large volume piston and a fine adjustment piston, perfect for large volume tests requiring precision. The isolation valve stabilizes the pressure during a test and protects the hand pump check valve, eliminating leakage problems.

1 Year Warranty
Specifications
  • Max Pressure15,000 psi
  • Min Pressure0
  • Piston / Cylinder MaterialStainless steel
  • Connections1/4" NPT(F)
  • Width (in)8 7/16
  • Height (in)6 3/8
  • Length (in)13 9/16
  • Width (cm)21.5
  • Height (cm)16.2
  • Length (cm)34.5
  • DescriptionHydraulic Test Pump, 15,000 psi, 1/4" NPT(F)
  • Warranty1 Year
Reviews
Q&A