Additel 927-N Portable Hydraulic Test Pump, 85% Vacuum to 10,000 psi

Representative image only.

Additel 927-N Portable Hydraulic Test Pump, 85% Vacuum to 10,000 psi

Additel | Mfr: ADT927-N| Item: 1610607

Unique screw press technology for easy operation and no leakage

$4,514.47CAD / Each

$4,514.47CAD / Each

Buy It Together

Current Item

Additel 927-N Portable Hydraulic Test Pump, 85% Vacuum to 10,000 psi
Additel 927-N Portable Hydraulic Test Pump, 85% Vacuum to 10,000 psi
1610607

$4,514.47CAD / Each
+ =
Total Price 8081.55 ADD 2 ITEMS TO CART
Product Description

Includes

20 replacement O-rings.

Key Features

  • Screw press technology eliminates need for built-in nonreturning valve
  • Unique quick-connect fittings tighten easily by hand, no tools or tape needed
  • High pressure generated easily and adjusted smoothly
  • Five models to meet your application and budget
  • 1 year warranty
1 Year Warranty
Specifications
  • Max Pressure10000 psi (700 bar)
  • Min Pressure­12.5 psi (-0.85 bar)
  • Piston / Cylinder MaterialSST ram/adapters, Buna N seals
  • ConnectionsHand-tight connectors for both test and reference gauges, 1/4" NPT(F)
  • Width (in)7 7/8
  • Height (in)5 3/8
  • Length (in)11 1/2
  • Width (cm)19.8
  • Height (cm)13.5
  • Length (cm)29
  • DescriptionPortable Hydraulic Test Pump, 85% Vacuum to 10,000 psi
  • Warranty1 Year
Reviews
Q&A