Additel 925-N Handheld Hydraulic Test Pump, 85% Vacuum to 6000 psi

Representative image only.

Additel 925-N Handheld Hydraulic Test Pump, 85% Vacuum to 6000 psi

Additel | Mfr: ADT925-N| Item: 1610606

Unique screw press technology for easy operation and no leakage

$3,434.47CAD / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$3,434.47CAD / Each

Buy It Together

Current Item

Additel 925-N Handheld Hydraulic Test Pump, 85% Vacuum to 6000 psi
Additel 925-N Handheld Hydraulic Test Pump, 85% Vacuum to 6000 psi
1610606

$3,434.47CAD / Each
+ + =
Total Price 7341.90 ADD 3 ITEMS TO CART
Product Description

Includes

20 replacement O-rings.

Key Features

  • Screw press technology eliminates need for built-in nonreturning valve
  • Unique quick-connect fittings tighten easily by hand, no tools or tape needed
  • High pressure generated easily and adjusted smoothly
  • Five models to meet your application and budget
  • 1 year warranty
1 Year Warranty
Specifications
  • Max Pressure6000 psi (400 bar)
  • Min Pressure­12.5 psi (-0.85 bar)
  • Piston / Cylinder MaterialSST ram/adapters, Buna N seals
  • ConnectionsHand-tight connectors for both test and reference gauges, 1/4" NPT(F)
  • Width (in)5 1/2
  • Height (in)4 3/4
  • Length (in)9 7/8
  • Width (cm)14
  • Height (cm)12
  • Length (cm)25
  • DescriptionHandheld Hydraulic Test Pump, 85% Vacuum to 6000 psi
  • Warranty1 Year
Reviews
Q&A