Additel 919A High Pressure Pneumatic Test Pump, -14 to 2000 psi

Representative image only.

Additel 919A High Pressure Pneumatic Test Pump, -14 to 2000 psi

Additel | Mfr: ADT919A-N| Item: 1610744

Unique hand-tightened quick disconnects provide easy hand operation

$7,923.89CAD / Each

$7,923.89CAD / Each
Product Description

Includes

Twenty replacement O-rings.

Key Features

  • Precision screw press technology provides great stability, eliminates leakage
  • Isothermal bellows chamber yields high pressure stability
  • Unique quick-connect fittings tighten easily by hand, no tools or tape needed
  • 1 year warranty

More About this Item

The ergonomic pump design and unique hand-tightened quick disconnects provide easy hand operation of these pneumatic test pumps. Isothermal bellows chamber is not affected by environmental temperature changes. A built-in gas-liquid isolator protects pump from moisture and dirt. Easily connect and disconnect to the test pump without the need for PTFE tape or wrenches.

Variety of models are available to meet your application and budget.

1 Year Warranty
Specifications
  • Max Pressure3000 psi (210 bar)
  • Min Pressure­14 psi (-0.95 bar)
  • Pressure Resolution0.01 Pa (0.0001 mbar)
  • Piston / Cylinder MaterialSST ram/adapters, Buna N seals
  • ConnectionsHand-tight connectors for both test and reference gauges, 1/4" NPT(F)
  • Width (in)10 5/8
  • Height (in)7
  • Length (in)21 1/4
  • Width (cm)27
  • Height (cm)17.8
  • Length (cm)54
  • DescriptionHigh Pressure Pneumatic Test Pump, -14 to 2000 psi
  • Warranty1 Year
Reviews
Q&A